Skip Content

DV
FLIR

Building Diagnostic Infrared Camera, -4° to 662° Temp. Range, Focus Range: 0.40m to Infinity

  • Item # 23M530
  • My Part #
  • Mfr. Model # FLIR T420bx-NIST
  • Catalog Page # 622
  • UNSPSC # 46171615
T420BX-NIST Infrared Camera-4 to +662F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Building camera model has a narrower temperature range and increased sensitivity for energy audits, building/home inspection, weatherization, restoration, and roofing. This camera is a great choice to quickly identify potential building application problems.

View More

Technical Specs

  • Item - Infrared Camera Building Diagnostic Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees to 662 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 350 Degrees
  • Field of View - IR Camera 25.0 Degrees Horizontal x 19.0 Degrees Vertical
  • Focus Range - Infrared 0.40m to Infinity
  • Focus Method Auto and Manual
  • Thermal Sensitivity - IR Camera 45 mK
  • Detector Resolution - Infrared 320 x 240 Pixels
  • Display - IR Camera 3.5" Touch Screen Color LCD
  • Display Resolution - IR Camera 320 x 240 Pixels
  • Data Logging - Instrument Yes
  • Wireless No
  • NIST Certified Yes
  • Spectral Response - Infrared 7.5 to 13.0um
  • Frame Rate - IR Camera 60 Hz
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Alarm Yes
  • Visual Light Resolution 3.1 MP
  • Removable Memory Card SD
  • File Formats jpg
  • Articulating Lens Yes
  • Special Features Temperature Differential,Isotherm,Humidity,Dew Point and Insulation Alarms,Video Mode,Advanced Laser Function,IR Window Correction,MeterLink(TM),Periodic Storage,Field of View Match,WiFi Connectivity,Instant Report
  • Multiple Lens Option Yes
  • Emissivity Adjustable 0.10 to 1.00
  • Ambient Temp. Range 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C)
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
  • Series - IR Camera FLIR T400 Series
  • Ambient Temp. Range (F) 5 Degrees to 122 Degrees
  • Includes SD Memory Card,100-260V AC Adaptor/charger,(2) Li-Ion Rechargeable Batteries,2-bay Battery Charger,Power Supply (with multi-plugs),FLIR Tools Software,USB Cable,Video Cable,Sun Shield,Bluetooth(R) Headset,Lens Cap,Neckstrap, and Hard Case,NIST
  • Manufacturers Warranty Length 10 yr. Detector, 5 yr. Battery, 2 yr. Parts and Labor
  • Item Building Diagnostic Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Austria, Australia, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bonaire, Saint Eustatius and Saba, Bhutan, Bouvet Islands, Botswana, Belarus, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Cameroon, China, Cuba, Cape Verde, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Related Products