Skip Content

TP
FLIR

Aerial Utility Drone Kit,Auto,12.8 MP

  • Item # 49VT95
  • My Part #
  • Mfr. Model # FLIR Aerial Utility Kit
  • Catalog Page # N/A
  • UNSPSC # 41115321
Aerial Utility Drone Kit,Auto,12.8 MP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15,600.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 37.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Take care of utility inspections from the ground with this airborne toolset from FLIRĀ®. The ready-to-fly drone kit lets you capture thermal or visual images without spending the time up a ladder with a handheld imager or the expense of a full-size aircraft. Dual controller/iPad Mini 4 stations let you give the inspection your full concentration while a second person handles flight control.
The DJI/FLIRĀ®-developed Zenmuse XT thermal camera and DJI Zenmuse X3 visible light camera have 100% stabilized gimbal assemblies to help deliver high-quality images and video. Changing from thermal to visual is done in a matter of seconds.
This unmanned aerial system's (UAS) flight platform is the safe-to-operate DJI Inspire aircraft, which will return to home if the signal is lost and has low-battery safety procedures.
The kit is complete with removable memory card, software, iPad protective case, rugged carrying case, and accessories.

View More

Technical Specs

  • Item Aerial Utility Drone Kit
  • Wireless Yes
  • Temp. Range (F) -13 Degrees to 1022 Degrees
  • Temp. Range (C) -25 Degrees to 550 Degrees
  • Thermal Resolution 327,680 Pixels
  • IR Detector Resolution 640 x 512 Pixels
  • Thermal Sensitivity 50 mK
  • Picture In Picture No
  • Laser Sighting No
  • Temp. Accuracy +/-36 Degrees F
  • Focus Method Auto
  • Alarm Yes
  • Field of View 32 Degrees Horizontal x 26 Degrees Vertical
  • Image Notation No Notation
  • Removable Memory Card SD
  • File Formats MOV, MP4, JPEG, TIFF
  • Thermal and Visible Light Blending No
  • Articulating Lens Yes
  • Special Features NTSC/PAL Switchable Field, Polarity Control (Black Hot/White Hot), Color and Monchrome Palettes, 2x/4x/8x Digital Zoom, Image Optimization with Digital Detail, USB and Mini-HDMI Output Ports
  • Multiple Lens Option Yes
  • Drop Tested Not Tested
  • Spectral Response 7.5 to 13.5um
  • Focus Range 0.20m to Infinity
  • Ambient Temp. Range -10 Degrees to 40 Degrees C
  • Data Logging Yes
  • NIST Certified No
  • Image Frequency 30 Hz
  • Includes Inspire T600 Aircraft with Zenmuse XT 19mm Thermal Camera, 4K X3 Visual Camera and Stabilized Gimball, (2) Batteries, (2) Controllers, (2) 64 GB Mini iPad 4, Monitor Hood, FLIR Tools, Software, (2) Carrying Cases
  • Temp. Accuracy (F) +/-36 Degrees
  • Temp. Accuracy (C) +/-20.0 Degrees
  • Manufacturers Warranty Length 1 yr.
  • Ambient Temp. Range (F) 14 Degrees to 104 Degrees
  • Safety Rating FCC, CE, RoHs
  • Green Environmental Attribute Product is Rechargeable
  • Max. Ascent Speed 32 fps
  • Drone Max. Speed 49 mph
  • Max. Service Celling Above Sea Level 14,700 ft.
  • Software Altitude Limit 394 ft.
  • Max. Flight Time 18 min.
  • Drone Operating Temp. Range -10 Degrees to 40 Degrees C
  • Max. Wind Speed Resistance 22 mph
  • Remote Control Max. Transmitting Distance 3.1 mi.
  • Flight Battery Charge Time 85 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.