Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
FLIR

Aerial Comm Building Inspection Drone

  • Item # 49VT96
  • My Part #
  • Mfr. Model # FLIR Aerial Comm. Build Insp. Kit
  • Catalog Page # N/A
  • UNSPSC # 41115321
Aerial Comm Building Inspection Drone close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14,240.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inspect commercial and industrial buildings on the fly with this FLIRĀ® thermal/visual drone kit. High-resolution thermal and visual cameras on an easy-to-fly aircraft can help you verify repairs, check roofing, and locate poor insulation, moisture issues, water damage, and energy loss problems.
The DJI/FLIRĀ®-developed Zenmuse XT thermal camera and DJI Zenmuse X3 visible light camera have 100% stabilized gimbal assemblies to help deliver high-quality images and video. Changing from thermal to visual is done in a matter of seconds.
You have full control over the visual and thermal camera functions, including zoom, color palette, and image or video capture. In addition to the live data and digital video downlink to the iPad Mini 4 tablet, all files are immediately saved and stored to a micro SD card for use after landing
The unmanned aerial system (UAS) flight platform is a DJI Inspire aircraft, which will return to home if the signal is lost and has low-battery safety procedures.

View More

Technical Specs

  • Item Commercial Building Inspection Drone Kit
  • Wireless Yes
  • Temp. Range (F) -13 Degrees to 1022 Degrees
  • Temp. Range (C) -25 Degrees to 550 Degrees
  • Thermal Resolution 327,680 Pixels
  • IR Detector Resolution 640 x 512 Pixels
  • Thermal Sensitivity 50 mK
  • Picture In Picture No
  • Laser Sighting No
  • Temp. Accuracy +/-36 Degrees F
  • Focus Method Auto
  • Alarm Yes
  • Field of View 45 Degrees Horizontal x 37 Degrees Vertical
  • Image Notation No Notation
  • Removable Memory Card SD
  • File Formats MOV, MP4, JPEG, TIFF
  • Thermal and Visible Light Blending No
  • Articulating Lens Yes
  • Special Features NTSC/PAL Switchable Field, Polarity Control (Black Hot/White Hot), Color and Monchrome Palettes, 2x/4x/8x Digital Zoom, Image Optimization with Digital Detail, USB and Mini-HDMI Output Ports
  • Multiple Lens Option Yes
  • Drop Tested Not Tested
  • Spectral Response 7.5 to 13.5um
  • Focus Range 0.20m to Infinity
  • Ambient Temp. Range -10 Degrees to 40 Degrees C
  • Data Logging Yes
  • NIST Certified No
  • Image Frequency 30 Hz
  • Includes Inspire T600 Aircraft with Zenmuse XT 13mm Thermal Camera, 4K X3 Visual Camera and Stabilized Gimball, (2) Batteries, Controller, 64 GB Mini iPad 4, Monitor Hood, FLIR Tools, Software, Carrying Case
  • Temp. Accuracy (F) +/-36 Degrees
  • Temp. Accuracy (C) +/-20.0 Degrees
  • Manufacturers Warranty Length 1 yr.
  • Ambient Temp. Range (F) 14 Degrees to 104 Degrees
  • Safety Rating FCC, CE, RoHs
  • Max. Ascent Speed 32 fps
  • Drone Max. Speed 49 mph
  • Max. Service Celling Above Sea Level 14,700 ft.
  • Software Altitude Limit 394 ft.
  • Max. Flight Time 18 min.
  • Drone Operating Temp. Range -10 Degrees to 40 Degrees C
  • Max. Wind Speed Resistance 22 mph
  • Remote Control Max. Transmitting Distance 3.1 mi.
  • Flight Battery Charge Time 85 min.
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.