Skip Content

ST
FLIR

AC Line Splitter,15A,120VAC

  • Item # 35KP95
  • My Part #
  • Mfr. Model # TA55
  • Catalog Page # N/A
  • UNSPSC # 39121710
AC Line Splitter,15A,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TA55 is an AC Current Line Splitter. Add to your test tools with FLIR Test Accessories in order to extend the functionality and versatility of your instruments. These accessories are certified to the latest standards and to the highest applicable rating level and come with a 2 year warranty.

View More

Technical Specs

  • Item AC Line Splitter
  • Max. Output Current 15A
  • Max. AC Voltage 120
  • Function Provides Easy and Safe Measurement of Current Without the Need to Cut Off the Plug and Separate the Conductors
  • Features 1x Position for Direct Readings and 10x for Readings Multiplied by 10, Voltage Check Function
  • For Use With Any AC Clamp Meter that Can Read 15A or Less
  • Height 5-1/4"
  • Width 2"
  • Depth 1"
  • Includes Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.