ST
FLIR

150 mK Infrared Visual Thermometer, Emissivity: Fixed 0.95, Display: 2.0" TFT Color LCD

  • Item # 49AF95
  • My Part #
  • Mfr. Model # TG167
  • Catalog Page # 603
  • UNSPSC # 41115321
150 mK Infrared Visual Thermometer, Emissivity: Fixed 0.95, Display: 2.0" TFT Color LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $400.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.81 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Here's a tool that makes it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports. FLIR® Model TG167 couples an industrial infrared thermometer with FLIR IR imaging capability to deliver the ability to quickly detect heat, accurately measure temperature, and document image and measurement. The device is designed to bridge the gap between single-point temperature guns and FLIR’s thermal imagers in a pocket-size tool. It's optimized for close-up electrical inspections, with a narrow 25° horizontal field of view.
As a first line of defense, thermal patterns are great indicators of unseen trouble areas. Made to to help technicians see where to measure, this device has FLIR Infrared Guided Measurement™ (IGM) incorporating the exclusive Lepton® thermal imaging detector. The embedded IR imaging technology produces a true infrared image that displays the hot connection, breaker, or mechanical part, allowing you to quickly locate the hot spot.
• IR detector resolution: 4800 pixels (60 x 80)
• 2" TFT color LCD (176 x 220 pixels)
• Laser pointer
• Adjustable emissivity

View More

Technical Specs

  • Item - Infrared Visual Thermometer Infrared Visual Thermometer
  • Temp. Range (F) - Infrared -13 Degrees to 716 Degrees
  • Temp. Range (C) - Infrared -25 Degrees to 380 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 24"
  • Emissivity Fixed 0.95
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument Yes
  • Temperature Alarm - Thermometer No
  • Display - IR Camera 2.0" TFT Color LCD
  • Spectral Response - Infrared 8.0 to 14.0um
  • Thermal Sensitivity - IR Camera 150 mK
  • Focus Range - Infrared 0.10m to Infinity
  • Field of View - IR Camera 25.0 Degrees Horizontal x 19.6 Degrees Vertical
  • Temp. Accuracy (C) - Infrared +/-1.5 Degrees
  • Temp. Accuracy (F) - Infrared +/-2.7 Degrees
  • Removable Memory Card 32GB MicroSD
  • Ambient Temp. Range -10 Degrees to 45 Degrees C
  • Focus Method Fixed
  • Battery Type Li-ion Rechargeable
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Wireless No
  • Calibration Certificate Included No
  • Special Features See Heat/Speed Up Troubleshooting, Knows Where to Measure The Temperature, Rugged, Reliable, Imaging Infrared Thermometer
  • Includes Portable Pocket, Wrist Strap Lanyard, 8 GB Micro SD Card, Power Supply, USB Cable, Instructions
  • Manufacturers Warranty Length 2 yr. Camera, 10 yr. IR Detector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.