TP
FLIR

150 mK Infrared Visual Thermometer, Emissivity: Adjustable 0.10 to 1.00, Display: 2.0" TFT Color LCD

  • Item # 48FT95
  • My Part #
  • Mfr. Model # TG165-NIST
  • Catalog Page # 603
  • UNSPSC # 41115321
150 mK Infrared Visual Thermometer, Emissivity: Adjustable 0.10 to 1.00, Display: 2.0" TFT Color LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $622.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Here's a tool that makes it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports. An industrial infrared thermometer is coupled with FLIR® IR imaging capability to deliver the ability to quickly detect heat, accurately measure temperature, and document image and measurement. Model TG165 is designed to bridge the gap between single-point temperature guns and FLIR’s thermal imagers in a pocket-size tool. It's great for building applications, with a wide, 50° horizontal field of view that makes it easier to frame an entire wall in 1 image.
As a first line of defense, thermal patterns are great indicators of unseen trouble areas. Made to help technicians see where to measure, this device has FLIR Infrared Guided Measurement™ (IGM) incorporating the exclusive Lepton® thermal imaging detector. The embedded IR imaging technology produces a true infrared image that displays the hot connection, breaker, or mechanical part, allowing you to quickly locate the hot spot.
• IR detector resolution: 4800 pixels (60 x 80)
• 2" TFT color LCD (176 x 220 pixels)
• Laser pointer
• Adjustable emissivity

View More

Technical Specs

  • Item - Infrared Visual Thermometer Infrared Visual Thermometer
  • Temp. Range (F) - Infrared -13 Degrees to 716 Degrees
  • Temp. Range (C) - Infrared -25 Degrees to 380 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 24"
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument Yes
  • Temperature Alarm - Thermometer No
  • Display - IR Camera 2.0" TFT Color LCD
  • Spectral Response - Infrared 8.0 to 14.0um
  • Thermal Sensitivity - IR Camera 150 mK
  • Focus Range - Infrared 0.10m to Infinity
  • Field of View - IR Camera 50.0 Degrees Horizontal x 38.6 Degrees Vertical
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees
  • Response Time 150 msec.
  • Removable Memory Card 8GB MicroSD
  • Ambient Temp. Range 14 Degrees to 113 Degrees F (-10 Degrees to 45 Degrees C)
  • Focus Method Auto
  • Battery Type Li-ion Rechargeable
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Wireless No
  • Calibration Certificate Included Yes, NIST
  • Special Features Imaging Feature Redefines Single Spot Measurement, USB Interface
  • Standards CE, CB, FCC, FDA
  • Includes Universal Adapter/Charger, USB Cable, Micro SD Card, Lanyard, Instructions
  • Manufacturers Warranty Length 2 yr. Product, 10 yr. IR Detector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.