Skip Content

NC
FLINT & WALLING

208 to 240/480VAC Cast Iron Sprinkler Pump, 3-Phase, 2" NPT Inlet Size

  • Item # 44YW81
  • My Part #
  • Mfr. Model # SPJ10P3
  • Catalog Page # N/A
  • UNSPSC # 40151503
Pump,1 HP,3Ph,208 to 240/480VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $592.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 69.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sprinkler Pump
  • Pressure Pump Type Sprinkler Pump
  • HP - Pumps 1
  • Voltage - Pumps 208 to 240/480VAC
  • Phase - Pumps 3
  • Inlet Size - Pumps 2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Housing Material - Pumps Cast Iron
  • Max. Pressure - Pumps 48 psi
  • Housing Material Cast Iron
  • Amps 4.5/2.3
  • Hz 60
  • GPM @ 10 PSI 62
  • GPM @ 15 PSI 58
  • GPM @ 20 PSI 52
  • GPM @ 25 PSI 46
  • GPM @ 30 PSI 41
  • GPM @ 35 PSI 37
  • GPM @ 40 PSI 28
  • GPM @ 45 PSI 22
  • Stages 1
  • Motor Enclosure - Pumps Open Dripproof
  • Motor Type 3-Phase
  • Wetted Materials Thermoplastic, Cast Iron
  • Impeller Material Thermo Plastic
  • Seal Material Carbon, Silicon Carbide
  • Thermal Protection Automatic Reset
  • Bearing Type Ball
  • Impeller Type Closed
  • Duty Continuous
  • Agency Compliance CE
  • Features Easy Access Drain Plug
  • For Use With Lawn Irrigation
  • Frame 56J
  • Max. Case Pressure 100 psi
  • Max. Head 90.9 ft.
  • Suction Lift 25 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.