Navigation Menu New

Access My Account, Order History, Lists and more here.

49JT96 L2965FZ-GRA UNSPSC # 27112901

Tap image to zoom.

Roll over image to zoom.

Hose Extension 36", 10,000 psi Max. Pressure, 36 in L, 1/8 MNPT x 1/8 MNPT Connection

  • Item # 49JT96
  • Mfr. Model # L2965FZ-GRA
  • UNSPSC # 27112901
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Sub-Category Hose and Rigid Extensions
  • Item Hose Extension 36"
  • For Use With Manual or Battery Operated Grease Guns
  • Size 36 in L
  • Connection 1/8 MNPT x 1/8 MNPT
  • Max. Pressure 10,000 psi
  • Min. Burst Pressure 32,000 psi
  • Working Pressure 8,000 psi
  • Material Hybrid Polymer
  • Features 1/8 in Inside Diameter, Superior Flexibility

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top