Skip Content

DG
FLEXTECH

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray, S, PR 1

  • Item # 29JG16
  • My Part #
  • Mfr. Model # Y9290S
  • Catalog Page # N/A
  • Catalog Group # H6333
  • UNSPSC # 46181504
Cut Resistant Gloves,Nitrile,Unlined,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 0
  • Glove Coating Material Nitrile
  • Suggested Use Environment Oily
  • Glove Size S
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Sandy
  • Glove Hand Style Left and Right
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 0
  • ANSI Puncture Newtons 0
  • Thumb Style Natural
  • Finger Style Full
  • Gauge 13
  • Finger Material Nitrile
  • Application Cut Protection, Liquid Resistance
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms