Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
FLEXTECH

Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Gray, Orange, M, PR 1

  • Item # 29JG53
  • My Part #
  • Mfr. Model # Y9282HVM
  • Catalog Page # N/A
  • Catalog Group # H6331
  • UNSPSC # 46181504
Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Gray, Orange, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 0
  • Glove Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry
  • Glove Size M
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray, Orange
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Sandy
  • Glove Hand Style Left and Right
  • Application Cut Protection, High Visibility Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms