Navigation Menu New

Access My Account, Order History, Lists and more here.

32WF77 HH-100 X 25 UNSPSC # 40142007

Tap image to zoom.

Roll over image to zoom.

Heater Hose, Hose Tube Material Silicone, Hose Cover Material Silicone, 1 in, 25 ft

  • Item # 32WF77
  • Mfr. Model # HH-100 X 25
  • UNSPSC # 40142007
  • Catalog Page # 947 947
Country of Origin Vietnam. Country of Origin is subject to change.

Silicone SAE J20R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose conveys coolant from the engine to the heater core in order to warm up the vehicle. It is suitable for use in performance motors and vehicles, marine wet-exhaust systems, commercial truck and bus induction and cooling systems, agriculture and off-highway vehicles, and turbo-diesel vehicles. The hose is made from silicone, which provides excellent resistance to high temperatures, ozone, and UV rays. It also resists electrochemical degradation. This silicone hose meets SAE (Society of Automotive Engineers) standard J20R3 for normal-service heater hose with internal diameters under 1".

Heater hoses carry coolant between a vehicle's engine and its heater core in order to warm up the vehicle's interior. They are a part of the vehicle's cooling system that keeps the engine from overheating and malfunctioning. These hoses are made from materials that can withstand exposure to the chemicals and additives used in vehicle cooling systems. These small-diameter hoses are reinforced with nylon cords to strengthen the hose.

Technical Specs

  • Item Heater Hose
  • Hose Inside Dia. 1 in
  • Hose Outside Dia. 1 3/8 in
  • Hose Length 25 ft
  • Hose Tube Material Silicone
  • Hose Cover Material Silicone
  • Hose Reinforcement Type Braid
  • Hose Reinforcement Material Polyester
  • Hose Color Blue
  • Max. Working Pressure @ 70 F 58 psi
  • Temp. Range -65 Degrees to 350 Degrees F
  • Standards SAE J20 R3
  • Hose Configuration Bulk Hose
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil

Silicone SAE J20R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose conveys coolant from the engine to the heater core in order to warm up the vehicle. It is suitable for use in performance motors and vehicles, marine wet-exhaust systems, commercial truck and bus induction and cooling systems, agriculture and off-highway vehicles, and turbo-diesel vehicles. The hose is made from silicone, which provides excellent resistance to high temperatures, ozone, and UV rays. It also resists electrochemical degradation. This silicone hose meets SAE (Society of Automotive Engineers) standard J20R3 for normal-service heater hose with internal diameters under 1".

Heater hoses carry coolant between a vehicle's engine and its heater core in order to warm up the vehicle's interior. They are a part of the vehicle's cooling system that keeps the engine from overheating and malfunctioning. These hoses are made from materials that can withstand exposure to the chemicals and additives used in vehicle cooling systems. These small-diameter hoses are reinforced with nylon cords to strengthen the hose.

Back to Top