Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
FLEXTECH

13 Gauge Coated Gloves, Gray

  • Item # 33TW18
  • My Part #
  • Mfr. Model # Y9277XS
  • Catalog Page # N/A
  • Catalog Group # H9369
  • UNSPSC # 46181504
13 Gauge Coated Gloves, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 0
  • Suggested Use Environment Dry/Light Oil
  • Gauge 13
  • Lining Unlined
  • Color Gray
  • Cuff Knit
  • Thumb Style Coated
  • Standards ANSI
  • ANSI Cut Grams 200
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 0
  • Application General Purpose, Maintenance, Handling Small Parts
  • Resists Grease,Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms