Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLEXSWEEP

Styrene Push Broom, Block Size 24", Medium Bristles Block Material

  • Item# 8W994
  • Mfr. Model# 52322
  • Catalog Page# N/A
  • UNSPSC# 47131615
Styrene Push Broom, Block Size 24", Medium Bristles Block Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Push Broom
  • Bristle Material Styrene
  • Broom Width 24"
  • Bristle Color Gold
  • Trim Length 3"
  • Block Material Medium Bristles
  • Block Size 24"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms