Navigation Menu New

Access My Account, Order History, Lists and more here.

423J02 HZ50CN UNSPSC # 40142008

Water Hose, Water Hose, Hose Cover Material PVC, Temp. Range 90°F, Hose Inside Dia. 1/2 in

  • Item # 423J02
  • Mfr. Model # HZ50CN
  • UNSPSC # 40142008
  • Catalog Page # 1015 1015
Country of Origin China. Country of Origin is subject to change.

These garden hoses are made from nylon and PVC (polyvinyl chloride). The hoses expand as water flows through them and will not kink during watering tasks. They are lightweight and lay flat when not in use, which minimizes effort and saves space when carrying and storing the hose. The hoses' outer jacket is made from woven fiber, and the hoses come with nickel-plated fittings. These hoses are used for watering lawns and gardens.

Garden hoses are used to water gardens, lawns, trees, and other plants in landscaping, grounds maintenance, and agricultural applications. They are also sometimes used for filling pools, fountains, and spas and washing down surfaces and equipment. Coupled hose assemblies have fittings on both ends that attach to nozzles and equipment.

Tap image to zoom.

Roll over image to zoom.

Water Hose, Water Hose, Hose Cover Material PVC, Temp. Range 90°F, Hose Inside Dia. 1/2 in

  • Item # 423J02
  • Mfr. Model # HZ50CN
  • UNSPSC # 40142008
  • Catalog Page # 1015 1015
Country of Origin China. Country of Origin is subject to change.

These garden hoses are made from nylon and PVC (polyvinyl chloride). The hoses expand as water flows through them and will not kink during watering tasks. They are lightweight and lay flat when not in use, which minimizes effort and saves space when carrying and storing the hose. The hoses' outer jacket is made from woven fiber, and the hoses come with nickel-plated fittings. These hoses are used for watering lawns and gardens.

Garden hoses are used to water gardens, lawns, trees, and other plants in landscaping, grounds maintenance, and agricultural applications. They are also sometimes used for filling pools, fountains, and spas and washing down surfaces and equipment. Coupled hose assemblies have fittings on both ends that attach to nozzles and equipment.

Technical Specs

  • Item Water Hose
  • Hose Inside Dia. 1/2 in
  • Hose Length 50 ft
  • Hose Color Green
  • Hose Tube Material PVC
  • Hose Cover Material PVC
  • Temp. Range 90 Degrees F
  • Hose Fitting A Material Aluminum
  • Hose Fitting B Material Aluminum
  • Hose Fitting A Type FGHT
  • Hose Fitting B Type MGHT
  • Hose Configuration Coupled Assembly
  • Features Drinking Water Safe, HD Couplings, Light and Compact, Unkinks Under Pressure
  • Kink Resistant Yes
  • Garden Hose Type Water Hose

These garden hoses are made from nylon and PVC (polyvinyl chloride). The hoses expand as water flows through them and will not kink during watering tasks. They are lightweight and lay flat when not in use, which minimizes effort and saves space when carrying and storing the hose. The hoses' outer jacket is made from woven fiber, and the hoses come with nickel-plated fittings. These hoses are used for watering lawns and gardens.

Garden hoses are used to water gardens, lawns, trees, and other plants in landscaping, grounds maintenance, and agricultural applications. They are also sometimes used for filling pools, fountains, and spas and washing down surfaces and equipment. Coupled hose assemblies have fittings on both ends that attach to nozzles and equipment.

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top