Skip Content

DG
FLEXLOC

3/8"-16 Flexible Top Lock Nut, Cadmium Steel, Right Hand, PK100

  • Item # 2GA43
  • My Part #
  • Mfr. Model # 217050-PG
  • Catalog Page # N/A
  • UNSPSC # 31161716
3/8"-16 Flexible Top Lock Nut, Cadmium Steel, Right Hand, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lock Nuts

Technical Specs

  • Item Lock Nut
  • Nut Style Flexible Top Lock Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Cadmium
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 3/8"-16
  • Width Across Flats 5/8"
  • Nut Height 25/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products