ST
FLEXITALLIC

316SS and Flexible Graphite Spiral Wound Metal Gasket, 5-7/8" Outside Dia., Green Band, Gray Stripe

  • Item # 38R312
  • My Part #
  • Mfr. Model # CGI
  • Catalog Page # 2836
  • UNSPSC # 31181503
316SS and Flexible Graphite Spiral Wound Metal Gasket, 5-7/8" Outside Dia., Green Band, Gray Stripe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Metal-Reinforced Spiral-Wound Ring Gaskets
Meet ANSI B16.20.
Flexitallic CGI

• Temp. range: -150° to 842°F
316 stainless steel windings with flexible graphite filler. Include inner ring. Suitable for use with flat face and raised face flanges and specified for high pressure/temperature service or where toxic or corrosive materials are present.

View More

Technical Specs

  • Item Spiral Wound Metal Gasket
  • Type ANSI class 300/400/600 lb. flange
  • Pipe Size 3"
  • Outside Dia. 5-7/8"
  • Inside Dia. 3-3/16"
  • Thickness 11/64"
  • Material of Construction 316SS and Flexible Graphite
  • Temp. Range (F) -320 to 842
  • Color Green Band, Gray Stripe
  • Metal Detectable Yes
  • Includes Inner Ring
  • Standards ASME B16.20,ASME/ANSI Pressure Class-300-400-600 LB
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.