Navigation Menu New

Access My Account, Order History, Lists and more here.

3KUV7 6EF3 BEIGE UNSPSC # 26121536

Covered Extension Cord: 8 ft, 6 ft Covered Cord Lg, 16 AWG Wire Size, 3 Conductors, Beige

  • Item # 3KUV7
  • Mfr. Model # 6EF3 BEIGE
  • UNSPSC # 26121536
  • Catalog Group # F0085
  • Catalog Page # 401 401
Country of Origin USA. Country of Origin is subject to change.

Covered extension cords with outlet boxes consist of flexible electrical cable with an integrated lay-flat cord. They are typically used in high-traffic areas to help minimize tripping hazards and reduce wear to the cord. They have a plug at one end that connects to the power source and a metal outlet box with two receptacles at the other end that devices plug into. They are ideal for use in office and commercial settings where there is heavy foot traffic, such as lobbies, hotels and conventions, and trade shows.

Tap image to zoom.

Roll over image to zoom.

Covered Extension Cord: 8 ft, 6 ft Covered Cord Lg, 16 AWG Wire Size, 3 Conductors, Beige

  • Item # 3KUV7
  • Mfr. Model # 6EF3 BEIGE
  • UNSPSC # 26121536
  • Catalog Group # F0085
  • Catalog Page # 401 401
Country of Origin USA. Country of Origin is subject to change.

Covered extension cords with outlet boxes consist of flexible electrical cable with an integrated lay-flat cord. They are typically used in high-traffic areas to help minimize tripping hazards and reduce wear to the cord. They have a plug at one end that connects to the power source and a metal outlet box with two receptacles at the other end that devices plug into. They are ideal for use in office and commercial settings where there is heavy foot traffic, such as lobbies, hotels and conventions, and trade shows.

Technical Specs

  • Item Covered Extension Cord
  • Number of Outlet Boxes 1
  • Number of Outlets 2
  • Cord Length 8 ft, 6 ft Covered
  • Max. Amps 13.0 A
  • Plug Configuration NEMA 5-15P
  • Receptacle Configuration NEMA 5-15R
  • Distance Between Boxes Only 1 Box
  • Wire Size 16 AWG
  • Number of Conductors 3
  • Temp. Rating 0 Degrees to 221 Degrees F
  • Location Indoor
  • Voltage 125V AC
  • Trade Designation SPT-2
  • Cord Shape Flat
  • Jacket Material Rubber
  • Color Beige
  • Max. Watts 1,625 W
  • Standards UL
  • Plug Style Right Angle

Covered extension cords with outlet boxes consist of flexible electrical cable with an integrated lay-flat cord. They are typically used in high-traffic areas to help minimize tripping hazards and reduce wear to the cord. They have a plug at one end that connects to the power source and a metal outlet box with two receptacles at the other end that devices plug into. They are ideal for use in office and commercial settings where there is heavy foot traffic, such as lobbies, hotels and conventions, and trade shows.

Back to Top