Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

FLEXIDUCT Covered Extension Cord: 10 ft, 8 ft Covered Cord Lg, 16 AWG Wire Size, 3 Conductors, Beige

Item 
3KUW4
Mfr. Model 
8EF3 BEIGE

Product Details

Catalog Page
383
Catalog Group
F0086
Brand
FLEXIDUCT
Number of Outlet Boxes
1
Number of Outlets
2
Cord Length
10 ft, 8 ft Covered
Max. Amps
13 A
Plug Configuration
NEMA 5-15P
Receptacle Configuration
NEMA 5-15R
Distance Between Boxes
Only 1 Box
Wire Size
16 AWG
Number of Conductors
3
Temp. Rating
0° to 221°F
Location
Indoor
Voltage
125V AC
Trade Designation
SPT-2
Cord Shape
Flat
Jacket Material
Rubber
Color
Beige
Max. Watts
1,625 W
Standards
UL
Plug Style
Right Angle
UNSPSC
26121536
Country of Origin
USA (subject to change)
Product Description

Covered extension cords with outlet boxes consist of flexible electrical cable with an integrated lay-flat cord. They are typically used in high-traffic areas to help minimize tripping hazards and reduce wear to the cord. They have a plug at one end that connects to the power source and a metal outlet box with two receptacles at the other end that devices plug into. They are ideal for use in office and commercial settings where there is heavy foot traffic, such as lobbies, hotels and conventions, and trade shows.