Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
FLEXIDUCT

8 ft., 6 ft. Covered 300VAC Indoor Power Extensions with Cord Cover, Yellow; No. of Outlets: 2

  • Item # 3KUW2
  • My Part #
  • Mfr. Model # 6EF3 YELLOW
  • Catalog Page # 397
  • Catalog Group # F0085
  • UNSPSC # 26121536
8 ft., 6 ft. Covered 300VAC Indoor Power Extensions with Cord Cover, Yellow; No. of Outlets: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flexiduct extension cord is designed to be used with included cord that has 2 grounded outlets.

View More

Technical Specs

  • Item Power Extensions with Cord Cover
  • Number of Outlet Boxes 1
  • Number of Outlets 2
  • Cord Length - Ext. Cords and Outlet Strips 8 ft., 6 ft. Covered
  • Max. Amps - Ext. Cords and Outlet Strips 13.0
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Distance Between Boxes Only 1 Box
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Temp. Range - Ext. Cords and Outlet Strips 0 Degrees to 221 Degrees F
  • Indoor/Outdoor Indoor
  • Voltage - Ext. Cords and Outlet Strips 300VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SPT-3
  • Jacket Color Yellow
  • Item - Ext. Cords and Outlet Strips Power Extensions with Cord Cover
  • Color Yellow
  • Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.