Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BRUSH RESEARCH MFG.

0.172" Nylon Single Spiral Brush, Wire Dia. 0.010", Shank Size 0.083", EA 1

  • Item# 2ZZL1
  • Mfr. Model# 81AD172800
  • Catalog Page# N/A
  • UNSPSC# 27111907
0.172" Nylon Single Spiral Brush, Wire Dia. 0.010", Shank Size 0.083", EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The FLEX-HONE® single spiral brush is a miniature deburring tool constructed with diamond-impregnated nylon filament bristles. These bristles are effective for finishing, polishing, and burr removal in ceramic, glass, alloy, and tool steel. Especially helpful on small diameter holes requiring finishing hand work. Twisted wire stem fits in collets, chucks, or similar holding devices.

View More

Technical Specs

  • Item Single Spiral Brush
  • Brush Dia. 0.172"
  • Wire Dia. 0.010"
  • Fill Material Nylon
  • Max. RPM 1200
  • Shank Size 0.083"
  • Trim Length 1"
  • Overall Length 3"
  • For Use With Hand, Drills, Drill Presses, CNC Machines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Switzerland, Germany, Denmark, Spain, France, United Kingdom, Italy, Japan, South Korea, Netherlands, Norway, Portugal and Sweden.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.