Skip Content
TP
FLEXCO

RS187SJ36 Lacing, L36 In, PK4

  • Item # 2TKK1
  • Mfr. Model # 28001505
  • Catalog Page # 1158
  • UNSPSC # 24101718
RS187SJ36 Lacing,L36 In,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $897.60 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For light- and medium-duty conveyor applications, this staple lacing helps to keep belts secure. The lace helps decrease belt flexing, eliminating splice fatigue. Its 1-pc. design also helps minimize lace dislodging, while providing strong splicing, with greater resistance to impact damage. Galvanized finish helps resist corrosion.

View More

Technical Specs

  • Item Conveyor Belt Lacing
  • Type RS187SJ36
  • Length (In.) 36
  • Material Stainless Steel
  • Package Quantity 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.