ST
FLEXCART

130pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included : No

  • Item # 35XR85
  • My Part #
  • Mfr. Model # FC100-EC-TS
  • Catalog Page # 745
  • UNSPSC # 27113201
130pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included : No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $889.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tool set features a variety of awls and scribers, brushes, cutting tools, deburring and finishing tools, drilling, extracting, and tapping tools, electrical and telecomm tools, hex keys, inspection and retrieving tools, lights, measuring tools, pliers, prybars and pullers, putty knives and scrapers, screwdrivers, sockets and accessories, striking tools, and wrenches.

View More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Awls,Brushes,Cutting Tools,Deburring,Drilling,Electrical,Extracting,Finishing Tools,Hex,Inspection,Lights,Measuring Tools,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Scribers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Preventative Maintenance
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Recommended Tool Boxes Mfr. No. FC100-ETB, 35XR82, 35XR83
  • SAE or Metric SAE, Metric
  • Number of Pieces 130
  • Number of Pliers 7
  • Pliers Included 10" Groove Joint,10" Locking Plier,7" Diagonal Wire Cutting Plier,7" Lineman Plier,7" Locking Plier,8" Groove Joint,8" Needle Nose
  • Number of Screwdrivers 15
  • Screwdrivers Included #2 Square Recess Bit - PH1 - 3/16" Flat Blade Double Ended Bit -PH2 - 1/4 Combo Bit - 1/4 Nut Driver,1/8",3/16" x 6",3/32",3/8",3/8" - #1,3/8" Socket Driver Bit,3/8" x 6",5/16",5/64",7/16",Flathead : 1/4" x 4",Long Shank Nut Driver Set: 1/4",Multi-Bit Mini-Screwdriver Slotted: 1/16",PH 0,PH 000 - Multi-Bit Screwdriver Nut Driver: 5/16",PH 1,PH00,Phillips: #3 x 6,Shank - Magnetic Nut Driver Bit Set with Holder 1/4",Stubby 1/4" Slotted x PH2
  • Number of Wrenches 11
  • Wrenches Included 1/2",1/4",10",11/16",3/8",5/16",5/8",7/16",9/16",Adjustable Wrench 6",Aluminum Pipe Wrench 12",Combination Wrench Set with Rollup
  • Number of Striking Tools 4
  • Striking Tools Included 1/2" Wood Chisel,Claw Hammer,Nail Set Punch,Soft Mallet
  • Number of Sockets/Accs. 18
  • Drive Size 3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1/2",10mm,11/16",11mm,12mm,13mm,14mm,15mm,17mm - 3",3/4",3/8",5/8",6" extensions,7/16",9/16",9mm,Metric Set with Rack: 8mm,SAE Set with Rack: 5/16"
  • Number of Awls and Scribers 1
  • Awls Awl
  • Scribers Included Awl
  • Number of Brushes 2
  • Brushes Included Small Bristle Brush,Small Wire Brush
  • Number of Cutting Tools 4
  • Cutting Tools Included All Purpose Cutters,Hack Saw,Scissors,Utility Knife
  • Number of Deburring and Finishing Tools 2
  • Deburring,Finishing Tools Included Metal File Half Round,Round File
  • Number of Electrical and Telecomm Tools 2
  • Electrical,Telecomm Tools Included Voltage Sensor,Wire Stripper
  • Number of Hex and Torx Keys 18
  • Hex,Torx Keys Included 1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,8mm,Metric Hex Wrench Set 1.5mm,SAE Hex Wrench Set: 1/16"
  • Number of Inspection and Retrieving Tools 3
  • Inspection,Retrieving Tools Included Inspection Mirror,Magnetic Pick-Up,Pick Tool
  • Number of Lights 1
  • Lights Included AA Flashlight
  • Number of Measuring Tools 2
  • Measuring Tools Included 16 ft. Tape Measure,Torpedo Level 9"
  • Number of Prybars and Pullers 1
  • Prybars Mini Prybar
  • Pullers Included Mini Prybar
  • No. of Putty Knives and Scrapers Included 4
  • Putty Knives,Scrapers Included 3",Painters Tool,Putty Knives: 1-1/2",Razor Blade Scraper
  • Nonsparking No
  • Number of Miscellaneous Tools 42
  • Miscellaneous Tools Included Caulk Gun,Clamp Meter,Ext. Cord: 15 ft.,Infrared Thermometer,Mini Shop Vacuum,Phillips Bit: 6",Saw Handle,Tweezers
  • Number of Consumable Parts 11
  • Consumable Parts Included Utility Knife Blades, AA Batteries, Pencil, Permanent Marker, Hack Saw Blades, Reciprocating Saw Blades
  • Includes Clamp Meter Includes Case, Leads and Thermocouple
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.