ST
FLEXCART

84-PC Maintenance Tool Kit

  • Item # 35XR84
  • My Part #
  • Mfr. Model # FC100-ETB
  • Catalog Page # 745
  • UNSPSC # 24111507
84-PC Maintenance Tool Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $502.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 18.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FLEXCART maintenance/engineering tool bag is a durable, compact tool bag developed specifically for the hotel industry. Designed and tested by facilities engineers, this lightweight tool bag has 43 pockets. Contains 84 of the most commonly needed tools. Made of heavy-duty 1600 denier polyester fabric over high-strength ABS plastic. Includes handle and shoulder strap for easy transport. Pockets are labeled to help you find tools quickly and easily. Weighs only 15 lb.

View More

Technical Specs

  • Tool Kit Product Grouping Tool Kits
  • Tool Families Included Accessories,Brushes,Cutting Tools,Deburring,Electrical,Finishing Tools,Hex,Inspection,Lights,Measuring Tools,Miscellaneous Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Telecomm Tools,Torx Keys,Wrenches
  • Item Maintenance Tool Kit
  • Number of Pieces 84
  • Number of Brushes 2
  • Number of Cutting Tools 3
  • Number of Deburring and Finishing Tools 1
  • Number of Electrical and Telecomm Tools 2
  • Number of Hex and Torx Keys 9
  • Number of Inspection and Retrieving Tools 4
  • Number of Lights 1
  • Number of Measuring Tools 2
  • Number of Nut Drivers and Nutsetters 4
  • Number of Pliers 4
  • No. of Putty Knives and Scrapers Included 2
  • Number of Prybars and Pullers 1
  • Number of Screwdrivers 26
  • Number of Sockets and Accessories 10
  • Number of Striking Tools 2
  • Number of Wrenches 1
  • Number of Miscellaneous Tools 4
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tool Storage Included Yes
  • Tool Storage Type Included Bag
  • Brushes Included Plastic Brush,Wire Brush
  • Cutting Tools Included Saw Blades,Saw Handle,Scissors,Utility Knife
  • Deburring Round File
  • Finishing Tools Included Round File
  • Electrical,Telecomm Tools Included Voltage Sensor,Wire Stripper
  • Hex Hex Key Set
  • Torx Keys Included Hex Key Set
  • Inspection,Retrieving Tools Included Inspection Mirror,Magnetic Pick-Up,Pick Tool,Tweezers
  • Lights Included Mini Flashlight
  • Measuring Tools Included 16 ft. Tape Measure,Torpedo Level
  • Nut Drivers,Nutsetters Included 1/4",3/8",5/16",7/16" Nut Drivers
  • Pliers Included 8" Groove Joint,Linemans,Locking,Needle Nose
  • Putty Knives,Scrapers Included 6-in-1 Painters Tool,Razor Scraper
  • Prybars Mini Pry Bar
  • Pullers Included Mini Pry Bar
  • Screwdrivers Included (2) Stubby Screwdriver Bits,(5) Nut Driver Bits,(6) Philips Bits,Flathead Screwdriver,Mini Screwdriver,Multi-Bit Screwdriver (11) Tools
  • Sockets and Accessories Included 3" Socket Extension, Socket Wrench, (8) SAE Sockets
  • Striking Tools Included 1/2" Chisel,Punch
  • Wrenches Included 6" Adjustable
  • Includes Pencil, Marker, 10-3/4" x 7-1/2" Parts Storage Box with Dividers for Up to 18 Storage Spaces
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.