Navigation Menu New

Access My Account, Order History, Lists and more here.

3ULX2 A1200HS 20 UNSPSC # 39121202

Tap image to zoom.

Roll over image to zoom.

Slotted Standard 1-5/8 in x 1-5/8 in Strut Channel, Zinc-Plated Steel, 12 ga., 20 ft

  • Item # 3ULX2
  • Mfr. Model # A1200HS 20
  • UNSPSC # 39121202
  • Catalog Page # 316 316
Country of Origin USA. Country of Origin is subject to change.

Strut metal channel is designed to provide maximum support with minimal pieces and labor. This channel is cold formed from hot rolled pickled and oiled strip steel.

Technical Specs

  • Item Strut Channel
  • Strut Channel Style Standard
  • Material Zinc-Plated Steel
  • Style Standard
  • Slot Type Slotted
  • Size 1-5/8 in x 1-5/8 in
  • Length 20 ft
  • Gauge 12
  • Hole Spacing 2 in Center to Center
  • Hole Size 9/16 in x 1-1/8 in

Strut metal channel is designed to provide maximum support with minimal pieces and labor. This channel is cold formed from hot rolled pickled and oiled strip steel.

Back to Top