NC
FLEX-STRUT

Long Slotted Standard 1-5/8" x 1-5/8" Strut Channel, 304 Stainless Steel, 12 ga., 10 ft.

  • Item # 3ULW8
  • My Part #
  • Mfr. Model # A1200S 10SS
  • Catalog Page # 316
  • UNSPSC # 39121202
Long Slotted Standard 1-5/8" x 1-5/8" Strut Channel, 304 Stainless Steel, 12 ga., 10 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Conduit Mounting~Strut Channel


$258.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strut metal channel is designed to provide maximum support with minimal pieces and labor. This channel is cold formed from hot rolled pickled and oiled strip steel.

View More

Technical Specs

  • Item Strut Channel
  • Strut Channel Material 304 Stainless Steel
  • Strut Channel Style Standard
  • Slot Type Long Slotted
  • Strut Channel Size 1-5/8" x 1-5/8"
  • Length 10 ft.
  • Gauge 12
  • Hole Spacing 4" Center to Center
  • Hole Size 7/16" x 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products