Navigation Menu New

Access My Account, Order History, Lists and more here.

253P47 FS-5115 E/G UNSPSC # 0

Corner Connector, 90 Degrees: 3 Holes, 1/2 in Hole Dia, Steel

  • Item # 253P47
  • Mfr. Model # FS-5115 E/G
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Corner Connector, 90 Degrees: 3 Holes, 1/2 in Hole Dia, Steel

  • Item # 253P47
  • Mfr. Model # FS-5115 E/G
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Corner Connector, 90 Degrees
  • Overall Width 1 5/8 in
  • Number of Holes 3
  • Finish Electroplated
  • Color Silver
  • Elbow Angle 90 Degrees
  • Fitting Type 90 Degrees Corner Angle
  • Hole Diameter 9/16 in
  • Hole Spacing 2 in
  • Material Steel
  • Overall Depth 2 1/4 in
  • Overall Length 3 1/2 in
  • Thickness 1/4 in
  • Weight 1 lb

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top