Skip Content

WV
FLEX SELECT

Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel Type, 3 Hole Drop Type, Adjustable T Handle

  • Item # 21ZF17
  • My Part #
  • Mfr. Model # F130GR
  • Catalog Page # N/A
  • UNSPSC # 27112907
Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel Type, 3 Hole Drop Type, Adjustable T Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Broadcast Spreader
  • Capacity 130 lb.
  • Handle Adjustable T
  • Drop Type 3 Hole
  • Flow Control Rod
  • Includes Standard Tray
  • For Use With Grass Seed, Fertilizer, and Salt
  • Spread Width 12 to 14 ft.
  • Frame Steel
  • Hopper Material Polyethylene
  • Wheel Type Pneumatic
  • Wheel Dia. 13"
  • Wheel Width 3"
  • Axle Type Stainless Steel
  • Features Interchangable Trays
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products