Navigation Menu New

Access My Account, Order History, Lists and more here.

55KE48 FSH8W UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

White Leak Sealer, Silicone, 8 oz

  • Item # 55KE48
  • Mfr. Model # FSH8W
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Leak Sealer
  • Adhesive Grouping Sealant
  • For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Rubber, Wood
  • Sealant Base Silicone
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Aerosol Can
  • Size 8 oz
  • Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
  • Begins to Harden 20 min
  • Full Cure 2 day
  • Performance Temp. Range -76 Degrees to 350 Degrees F
  • Application Temp. Range 32 Degrees to 120 Degrees F
  • Specific Gravity 1.007
  • Flash Point Greater Than 200 Degrees F
  • Dry Time 20 min
  • VOC 31 g/L
  • For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
  • Application General Home Repairs, Seal Around Bath - Shower - and Sink, Replace Traditional Caulk, Seal Cracks and Holes, RV and Motorhome Weatherizing and Repair, Boat Repair, Pools and Pool Equipment, Furniture Repair, Weatherize Your Home
  • Includes Extension Tube

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top