DV
FLEX NORTH AMERICA

Polishing Pad, 5-1/2" Size, Foam, Gray

  • Item # 404L98
  • My Part #
  • Mfr. Model # 700.125
  • Catalog Page # N/A
  • UNSPSC # 23131505
Polishing Pad, 5-1/2" Size, Foam, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Polisher Accessories

Technical Specs

  • Item Polishing Pad
  • Type Buffing
  • Size 5-1/2"
  • Pile Thickness (In.) 1"
  • Material Foam
  • Application Automotive, Marine Detailing
  • Characteristics Color Gray, Giving Excellent Thin Cut and Finish
  • For Use With Mfr. XFE 7-15 150
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms