DV
FLEX NORTH AMERICA

9" Non-Woven Hook-and-Loop Sanding Disc, 240 Abrasive Grit, Very Fine Grade, Aluminum Oxide

  • Item # 416J08
  • My Part #
  • Mfr. Model # 815.240
  • Catalog Page # N/A
  • UNSPSC # 31191506
9" Non-Woven Hook-and-Loop Sanding Disc, 240 Abrasive Grit, Very Fine Grade, Aluminum Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Non-Woven
  • Vacuum Hole Design Multi-Hole
  • Disc Diameter 9"
  • Abrasive Grit 240
  • Abrasive Grade Very Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Fiber
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products