Skip Content

WG
FLEX-HONE TOOL

Silicon Carbide Flexible Cylinder Hone, Fine Grade, 800 Grit

  • Item # 40AK40
  • My Part #
  • Mfr. Model # 00904
  • Catalog Page # N/A
  • UNSPSC # 31191519
Flexible Hone,800,Revolver Cyl.,Fine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flexible Cylinder Hone
  • Bore Dia. 29/64"
  • Abrasive Material Silicon Carbide
  • Grit 800
  • Overall Length 3"
  • Hone Length 1-5/8"
  • Grade Fine
  • For Use With Revolver Cylinder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products