Skip Content

NC
FLEET CHARGE

Antifreeze Coolant,55 gal.,RTU

  • Item # 48ZE75
  • My Part #
  • Mfr. Model # FCA0B1
  • Catalog Page # 936
  • UNSPSC # 25174004
Antifreeze Coolant,55 gal.,RTU close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,133.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 553.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully formulated Peak® Fleet Charge® SCA Precharged antifreeze and coolant features advanced-technology additives to help protect cooling system components against cavitation erosion, corrosion, and scale. The SCA precharged formula helps assure proper chemistry each time you top off. When maintained with a high-quality SCA filter system, the coolant is designed to protect heavy-duty diesel, gasoline, and natural gas engine systems for the life of the engine.

View More

Technical Specs

  • Item Antifreeze Coolant
  • Type Concentrated
  • Size 55 gal.
  • Size/Net Weight 55 gal.
  • Color Pink
  • Container Type Drum
  • Appearance Liquid
  • pH 7.5 to 11
  • Dilution Ratio 50/50
  • Boiling Point (F) 317 Degrees
  • Freezing Point (F) -34 Degrees
  • Flash Point (F) 241 Degrees
  • Specific Gravity 1.110 to 1.145
  • For Use With Automotive
  • Application Antifreeze/coolant for heavy-duty diesel, gasoline, and natural gas engines helps protect all cooling system metals and components against corrosion. Formulated with advanced technology supplemental coolant additives to protect for the life of the engine when maintained with a high-quality SCA filter system. SCA formula. Cannot be mixed with any other type of coolant.
  • pH Value 10.5 to 11
  • Standards ASTM
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Hazardous

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.