Skip Content

 
FLAREALERT

LED Road Flare

LED Road Flare close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item LED Road Flare 
  • Number of LEDs
  • Power Source AA Battery (not included) 
  • Diameter 3-3/4" 
  • Length 3-3/4" 
  • Height 1-3/4" 
  • Includes 0.5 Watt Light 
LED Color
Please Select
Shell Color
Please Select

Your Filters:

Clear All
Price
  • $15-$20 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
LED Color
Shell Color
Price
Qty
Please use Qty box to add item(s) to cart.
RB.2
Red
Red

$15.26 / each

Enter location to check availability
Catalog Page #  2332 

Price $15.26 / each

Technical Specs

  • Item LED Road Flare
  • LED Color Red
  • Shell Color Red
  • Number of LEDs 1
  • Power Source AA Battery (not included)
  • Diameter 3-3/4"
  • Length 3-3/4"
  • Height 1-3/4"
  • Includes 0.5 Watt Light
YB.2
Yellow
Yellow

$15.26 / each

Enter location to check availability
Catalog Page #  2332 

Price $15.26 / each

Technical Specs

  • Item LED Road Flare
  • LED Color Yellow
  • Shell Color Yellow
  • Number of LEDs 1
  • Power Source AA Battery (not included)
  • Diameter 3-3/4"
  • Length 3-3/4"
  • Height 1-3/4"
  • Includes 0.5 Watt Light
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More