Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
FLAREALERT

Flare Kit, 40 hr. Steady, 140 hr. Flashing, Yellow, -4° to 140° F

  • Item # 29DX84
  • My Part #
  • Mfr. Model # B8YB2FULL
  • Catalog Page # 1826
  • Catalog Group # H5599
  • UNSPSC # 39111706
Flare Kit, 40 hr. Steady, 140 hr. Flashing, Yellow, -4° to 140° F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $245.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water-resistant, crush-resistant, reusable flares produce a 360° beacon that can be seen for miles. The magnetic base lets you elevate the light for better visibility. Cone adapters hold 1 or 2 lights vertically and weighted bases keep lights firmly in place when marking a traffic pattern or landing zone.

View More

Technical Specs

  • Item LED Road Flare Kit
  • Operating Life 40 hr. Steady, 140 hr. Flashing
  • LED Color Yellow
  • Water Resistant/Waterproof Water Resistant
  • Operating Temp. -4 Degrees to 140 Degrees F
  • Flare Stand Included No Stand
  • Wattage 0.5
  • Shell Color Yellow
  • Number of LEDs 1
  • Flashes per Minute 120
  • Power Source AA Battery (not included)
  • Diameter 3-3/4"
  • Length 3-3/4"
  • Height 1-3/4"
  • Lens Material Polycarbonate
  • Shell Material Polycarbonate
  • Includes (8) 0.5 Watt Lights, (8) Cone Adapters, (8) Weighted Bases, (32) AA Batteries
  • Special Features Magnetic Base, No Tool Required for Battery Change, 360 Degrees Visibility, Crush Resistant - Can Withstand Being Run Over By A 20,000 lb. Vehicle, Weather Resistant, Can Be Used In Rain or Snow
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.