Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

FLAMEFIGHTER Fire Extinguisher Wheeled Cart: For 66 lb Tank Wt, Cart, Portable/Wheeled

Item 
31AY22
Mfr. Model 
WEX01

Product Details

Catalog Page
1760
Brand
FLAMEFIGHTER
Application
Campsites; Construction Sites; Garages; Gas Stations; Harbors; Indoor/Outdoor Festivals
Color
Red
Features
Allows for Highly Visible Alarm Fitment of Various Shapes and Sizes to the Front of the Unit; Base with Drainage Slot; Designed for Various Fire Bucket Sizes and Shapes; Extinguisher Cradles for Stable Transport; Fixing Slots to Accommodate Multiple Extinguishers and Bracket Types; Optimized Centre of Gravity; Rear Design Allows to Slide Unit Up/Down a Step
For Location
Indoor; Outdoor
For Number of Extinguishers
2
For Tank Weight
66 lb
Handle Length
51 in
Handle Material
PE Plastic
Housing Material
Plastic
Includes
Fire Bucket
Includes Mounting Bracket
Yes
Mount Type
Portable/Wheeled
Overall Depth
18.38 in
Overall Height
51 in
Overall Width
19.63 in
Product Type
Cart
Resistance Properties
Scratch Resistant
Wheel Material
Rubber
Wheel Type
Solid
Dimensions (H x W x D)
51 in x 19.63 in x 18.38 in
Manufacturer Part Number
WEX01
Sub-brand
FLAMEFIGHTER CORPORATION
Number of Extinguishers Held
2
Storage Product Type
Cart
Product Color
Red
For Tank Weight Range
Greater than 20 lb
Construction Material
Plastic
UNSPSC
46191601
Country of Origin
United Kingdom (subject to change)
Product Description

Fire extinguisher carts transport extinguishers around a facility, allowing one person to quickly and easily move equipment to the location of need.