Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

FLAMEFIGHTER Fire Extinguisher Stand: For 10 to 20 lb Tank Wt, Stand, Freestanding, Red, JFP10

Item 
31AY20
Mfr. Model 
JFP10

Product Details

Catalog Page
1760
Brand
FLAMEFIGHTER
Application
Airports; Hotels; Offices; Public Buildings; Showrooms
Color
Red
Features
100% Recyclable; Flat Pack Design for Transport and Storage; Snap-Fit Assembly
For Location
Indoor; Outdoor
For Number of Extinguishers
(2) 10 to 20 lb
For Tank Weight
10 to 20 lb
Handle Length
11-7/8 in
Housing Material
Plastic
Includes
Labels
Mount Type
Freestanding
Overall Depth
11.88 in
Overall Height
26 in
Overall Width
20 in
Product Type
Stand
Resistance Properties
UV Resistant
Dimensions (H x W x D)
26 in x 20 in x 11.88 in
Manufacturer Part Number
JFP10
Sub-brand
FLAMEFIGHTER CORPORATION
Number of Extinguishers Held
2
Storage Product Type
Stand
Product Color
Red
For Tank Weight Range
10-20 lb
Construction Material
Plastic
UNSPSC
46191601
Country of Origin
United Kingdom (subject to change)
Product Description

Fire extinguisher stands hold extinguishers upright and keep them easily accessible in large open areas where it's not possible to mount extinguishers on a wall or post.