Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLAME ENGINEERING

Mini Dragon Torch Kit, Propane Fuel, Manual Ignitor

  • Item# 8WU23
  • Mfr. Model# VT 1-32 C
  • Catalog Page# 1275
  • UNSPSC# 23171517
Mini Dragon Torch Kit, Propane Fuel, Manual Ignitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $61.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Torch Kit
  • Series Mini Dragon
  • Ignitor Manual
  • Fuel Propane
  • Length 2 ft. 4"
  • Flame Type Adjustable
  • Propane Btus per Hour 25,000
  • Application Used Properly, The Mini Dragon is Safe and Easy to Operate and is a Great Tool to Reduce or Eliminate Herbicide use Where Children and Pets Could be Exposed.
  • Includes Flame Adjusting Needle Valve, 1 Pound Cylinder Connector, Spark Lighter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.