Skip Content

C3
FLAME ENGINEERING

Red Dragon Outdoor Torch Kit, Propane Fuel, Manual Ignitor

  • Item # 8YCW3
  • My Part #
  • Mfr. Model # JET4 C
  • Catalog Page # 1003
  • UNSPSC # 23171517
Red Dragon Outdoor Torch Kit, Propane Fuel, Manual Ignitor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $297.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A simple solution for controlling weeds around rocks, pavers, driveways, and along fences. Can also be used to melt snow and ice on driveways, sidewalks, and steps. Ideal for spot weeding and pin-point flaming where a full continuous flame is not needed.

View More

Technical Specs

  • Item Outdoor Torch Kit
  • Fuel Propane
  • Ignitor Manual
  • Flame Type Adjustable
  • Series Red Dragon
  • Head Round
  • Length 3 ft. 10"
  • Propane Btus per Hour 1,000,000
  • Propane Temp. 1800 Degrees F
  • Characteristics This High Capacity Jet Torch Kit Works Great to Knock Down Heavy Weeds and Brush Fast and Easy. Jet Torches Maintain a Pilot Flame and are Triggered to a Full Flame with a Convenient Squeeze Valve at the Handle.
  • Application Perfect for Flaming Road Ditches, Fence Rows, Culverts and More. Especially Suitable as "Pear Burners" in the Southwest.
  • Includes 40-1/2" Jet Torch with Squeeze Valve, 25 ft. UL Listed LP Gas Hose, UL Listed POL Fitting, UL Listed Regulator, Squeeze Valve with Plastic Grip
  • Fuel Propane
  • Flame Type Adjustable
  • Head Round
  • Propane Btus per Hour 1,000,000
  • Propane Temp. 1800 Degrees F
  • Characteristics This High Capacity Jet Torch Kit Works Great to Knock Down Heavy Weeds and Brush Fast and Easy. Jet Torches Maintain a Pilot Flame and are Triggered to a Full Flame with a Convenient Squeeze Valve at the Handle.
  • Application Perfect for Flaming Road Ditches, Fence Rows, Culverts and More. Especially Suitable as "Pear Burners" in the Southwest.
  • Includes 40-1/2" Jet Torch with Squeeze Valve, 25 ft. UL Listed LP Gas Hose, UL Listed POL Fitting, UL Listed Regulator, Squeeze Valve with Plastic Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.