Skip Content

TP
FLAME ENGINEERING

Mini Dragon Outdoor Torch Kit, Propane Fuel, Instant On/Off Ignitor

  • Item # 45RL14
  • My Part #
  • Mfr. Model # VT1-20C
  • Catalog Page # 1003
  • UNSPSC # 23171517
Mini Dragon Outdoor Torch Kit, Propane Fuel, Instant On/Off Ignitor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mini Dragon™ JR Vapor Torch Kit provides perfect pin-point flame for small jobs around the home when connected to a standard 1-lb. cylinder, sold separately. Provides 25K Btu's of power, allowing up to 2-hr. of flaming time.Alternative to herbicides for eliminating weeds. Spark lighter allows lighting charcoal, chimneys, and campfires safely with instant On/Off ignitor. Features safety valve and molded handle for easy usage and portability. Comes fully assembled.

• For outdoor use only

View More

Technical Specs

  • Item Outdoor Torch Kit
  • Fuel Propane
  • Ignitor Instant On/Off
  • Flame Type Standard
  • Series Mini Dragon
  • Cuts Up To 0"
  • Head Round
  • Length 13"
  • Propane Btus per Hour 25,000
  • Propane Gas Silver Braze 1"
  • Propane Gas Soft Solder 1"
  • Propane Temp. 2050 Degrees F
  • Silver Braze Tube 1"
  • Silver Braze Tube w/MAPP Gas 1"
  • Soft Solder Tube Cap. 1"
  • Characteristics Perfect Pin-Point, Safety Valve, Molded Handle
  • Application Reduce or Eliminate Herbicide Use, Chemical Free Spot Weeding, Lighting Charcoal, Chimneys, Campfires
  • Includes Universal Handle, Regulator, Torch, Ice Meter, Spark Lighter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.