Navigation Menu New

Access My Account, Order History, Lists and more here.

1NTH9 22500-3 UNSPSC # 30191505

Plastic, Tool Box, 21 5/8 in Overall Width, 15 in Overall Depth, 13 1/4 in Overall Height

  • Item # 1NTH9
  • Mfr. Model # 22500-3
  • UNSPSC # 30191505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The flat, reinforced lid of these plastic tool boxes allows them to support weight so they can double as a step stool. They have a deep body to store tools and a top handle to carry the box between locations. Plastic tool boxes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.

Tap image to zoom.

Roll over image to zoom.

Plastic, Tool Box, 21 5/8 in Overall Width, 15 in Overall Depth, 13 1/4 in Overall Height

  • Item # 1NTH9
  • Mfr. Model # 22500-3
  • UNSPSC # 30191505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The flat, reinforced lid of these plastic tool boxes allows them to support weight so they can double as a step stool. They have a deep body to store tools and a top handle to carry the box between locations. Plastic tool boxes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.

Technical Specs

  • Item Tool Box
  • Material Plastic
  • Overall Depth 15 in
  • Overall Height 13 1/4 in
  • Overall Width 21 5/8 in
  • Locking System None
  • Color Yellow
  • Includes Drawers No
  • Number of Compartments 1
  • Body Finish Matte
  • Closure Type Latch
  • Configuration Individual Tool Box
  • Features It Allows Tools to be Easily Transported to a Work Site and can Support 300 Lbs (136.08Kg), The Stand N Store Has a Heavy-Duty, Riveted, Fold-Down Handle and a Lift-Out Center Tray
  • Handle Grip Style Plastic Coated
  • Handle Type Folding Front
  • Includes Casters No
  • Includes Keys No
  • Interior Dimensions 15 1/2 in L x 9 in W x 7 1/2 in D
  • Number of Boxes 1
  • Number of Dividers 0
  • Number of Drawers 0
  • Number of Handles 1
  • Number of Keys Included 0
  • Number of Trays 1
  • Stackable Yes
  • Total Load Capacity 300 lb

The flat, reinforced lid of these plastic tool boxes allows them to support weight so they can double as a step stool. They have a deep body to store tools and a top handle to carry the box between locations. Plastic tool boxes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.

Back to Top