Skip Content

ST
FLAMBEAU

Compartment Box, Gray, 3"H x 13"L x 18-1/2"W, 1EA

  • Item # 3KN85
  • My Part #
  • Mfr. Model # 6745AZ
  • Catalog Page # 1301
  • UNSPSC # 24112401
Compartment Box,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compartment Satchel-Style Cases
• Strong polypropylene copolymer construction Pinned hinges Tongue-and-groove fitted cover
Sturdy boxes are rustproof, sparkproof, and resistant to dents and scratches, as well as oils and common chemicals. Smoke-tinted plastic cover offers excellent visibility. Dividers can be removed and repositioned to create customized spaces.

View More

Technical Specs

  • Compartment Box Item Compartment Box
  • Number of Compartments 8 to 32
  • Number of Removable Dividers 24
  • Outside Height 3"
  • Outside Length 13"
  • Outside Width 18-1/2"
  • Compartment Height 3"
  • Compartment Width 2-1/8"
  • Compartment Length 2-15/16"
  • Material Polypropylene Copolymer
  • Color Gray
  • Latch Type Double Positive Locking
  • Includes Clear Lid, Recessed Handle, and 24 Removable Dividers
  • ESD Conductive No
  • Removable Dividers Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.