Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FIX-A-FLAT

Tire Inflator/Sealant, 12 Oz.

  • Item# 33M123
  • Mfr. Model# S410-6
  • Catalog Page# 1220
  • UNSPSC# 23153411
Tire Inflator/Sealant,12 Oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.51 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Prevent and repair tire punctures up to 1/8". Provides a temporary emergency repair that allows safe travel to a tire repair facility.

View More

Technical Specs

  • Item Tire Inflator/Sealant
  • Size 12 oz.
  • Length 10.70"
  • Width 8.12"
  • Operating Temp. 5 to 110 Degrees F
  • Max. Safe Storage Temp. 110 Degrees F
  • Features Tire Sensor Safe. Non-Flammable Formula.
  • Used For Compact Cars
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Australia, Belgium, Bolivia, Brazil, Bahamas, Botswana, Chile, China, Colombia, Costa Rica, Curacao, Cyprus, Czech Republic, Germany, Denmark, Ecuador, Spain, France, United Kingdom, Ghana, Greece, Guatemala, Honduras, Hungary, Ireland, Israel, India, Italy, Japan, Kenya, South Korea, Kuwait, Liechtenstein, Lithuania, Mexico, Malaysia, Netherlands, Panama, Peru, Poland, Romania, Russian Federation, Slovenia, Suriname, El Salvador, Country of Sint Maarten, Turks and Caicos Islands, Thailand, Turkey, Taiwan, Bolivarian Republic of Venezuela and South Africa.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.