Skip Content
ST
FIX-A-STALL

Wall Bracket for Any Partition 1" Thick or Less, 4"H x 4"W x 1-3/8" Thickness

  • Item # 45MZ49
  • Mfr. Model # FS001
  • Catalog Page # N/A
  • UNSPSC # 30181508
Wall Bracket for Any Partition 1" Thick or Less, 4"H x 4"W x 1-3/8" Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $40.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bracket
  • Type Wall
  • Material of Construction Aluminum
  • Width 4"
  • Height 4"
  • Thickness 1-3/8"
  • Color/Finish Silver/Satin
  • Fastener Type Screws
  • For Use With Any Partition 1" Thick or Less
  • Used For Replacing Loose Wall Brackets Using Existing Holes
  • Includes Upsized Conical and Toggle Anchors, Panel and Wall Fasteners, Shims
  • For Use On Wall
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Wall Bracket for Any Partition 1 In Thick or Less, 4 In H x 4 In W x 1-3/8 In Thickness is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent. Easy to install. Very strong. Looks good. Simple repair.
Date published: 2016-06-21
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45MZ49, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.