Skip Content
WV
FIX-A-FLAT

Tire Inflator/Sealant, 20 Oz.

  • Item # 33M125
  • Mfr. Model # S430
  • Catalog Page # 997
  • UNSPSC # 23153411
Tire Inflator/Sealant,20 Oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Prevent and repair tire punctures up to 1/4". Provides a temporary emergency repair that allows safe travel to a tire repair facility.

View More

Technical Specs

  • Item Tire Inflator/Sealant
  • Size 20 oz.
  • Operating Temp. 5 to 110 Degrees F
  • Max. Safe Storage Temp. 110 Degrees F
  • Features Tire Sensor Safe. Non-Flammable Formula.
  • Includes Hose in Cap
  • Used For Large Cars
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Australia, Belgium, Bolivia, Brazil, Bahamas, Botswana, Chile, China, Colombia, Costa Rica, Curacao, Cyprus, Czech Republic, Germany, Denmark, Ecuador, Spain, France, United Kingdom, Ghana, Greece, Guatemala, Honduras, Hungary, Ireland, Israel, India, Italy, Japan, Kenya, South Korea, Kuwait, Liechtenstein, Lithuania, Mexico, Malaysia, Netherlands, Panama, Peru, Poland, Romania, Russian Federation, Slovenia, Suriname, El Salvador, Country of Sint Maarten, Turks and Caicos Islands, Thailand, Turkey, Taiwan, Bolivarian Republic of Venezuela and South Africa.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms