Navigation Menu New

Access My Account, Order History, Lists and more here.

49Z427 393951-1001 UNSPSC # 27112709

Tree Pruner Pole and Pole Saw, Blade Material Steel, Blade Length 12 in, Overall Length 1 ft

  • Item # 49Z427
  • Mfr. Model # 393951-1001
  • UNSPSC # 27112709
  • Catalog Page # 1005 1005
Country of Origin China. Country of Origin is subject to change.

Fisker® Extendable Pole Saw and Pruner allows you to cut high branches without using a ladder. Easy to handle, lightweight pole extends up to 12-ft. and makes reaching lofty limbs a whole lot easier. Durable steel pruner with low friction coating gives smoother cuts and cuts branches up to 1" thick. Use the12" double grind saw when cutting thicker branches. Secure double locking system ensures extended pole stays put. Replacement blade and saw, sold separately.

Tap image to zoom.

Roll over image to zoom.

Tree Pruner Pole and Pole Saw, Blade Material Steel, Blade Length 12 in, Overall Length 1 ft

  • Item # 49Z427
  • Mfr. Model # 393951-1001
  • UNSPSC # 27112709
  • Catalog Page # 1005 1005
Country of Origin China. Country of Origin is subject to change.

Fisker® Extendable Pole Saw and Pruner allows you to cut high branches without using a ladder. Easy to handle, lightweight pole extends up to 12-ft. and makes reaching lofty limbs a whole lot easier. Durable steel pruner with low friction coating gives smoother cuts and cuts branches up to 1" thick. Use the12" double grind saw when cutting thicker branches. Secure double locking system ensures extended pole stays put. Replacement blade and saw, sold separately.

Technical Specs

  • Item Tree Pruner Pole and Pole Saw
  • Blade Length 12 in
  • Blade Material Steel
  • Blade Width 1 3/4 in
  • Blade Thickness 1/4 in
  • Cutting Capacity 1 in
  • Features Double-Lock System Ensures Extended Pole Stays Put
  • Grip Type Non-Slip
  • Hand Saw Product Grouping Pole Saws
  • Handle Material Rubber
  • Includes (1) 12 in Double-Grind Saw Blade, Double Pulley
  • Lock Type Thumb Lock
  • Material Application Wood
  • Maximum Length 12 ft
  • Minimum Length 7 ft
  • Number of Poles 1
  • Number of Poles Included 1
  • Overall Length 1 ft
  • Pole Material Fiberglass
  • Replaceable Blade Yes
  • Teeth per Inch 3
  • Telescoping Handle Yes
  • Tooth Grind Double Grind, Precision Ground

Fisker® Extendable Pole Saw and Pruner allows you to cut high branches without using a ladder. Easy to handle, lightweight pole extends up to 12-ft. and makes reaching lofty limbs a whole lot easier. Durable steel pruner with low friction coating gives smoother cuts and cuts branches up to 1" thick. Use the12" double grind saw when cutting thicker branches. Secure double locking system ensures extended pole stays put. Replacement blade and saw, sold separately.

Documentation

Back to Top