Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FISKARS

Stand-Up Weed Remover with 39 In. Aluminum Handle

  • Item# 12G316
  • Mfr. Model# 78706935J
  • Catalog Page# N/A
  • UNSPSC# 27112003
Stand-Up Weed Remover with 39 In. Aluminum Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Garden Hoes

Product Details

The serrated, stainless-steel claws penetrate tough soil to grab weeds down to their roots, for permanent removal. No kneeling, stooping, or chemicals required.

View More

Technical Specs

  • Item Stand-Up Weed Remover
  • Blade Length 4"
  • Blade Material Stainless Steel
  • Handle Material Aluminum
  • Handle Length 39 In.
  • Handle Type Straight
  • Features Serrated Claws For Grip, Long Handle, Aluminum Shaft, Long Stainless Steel Blades, Lifetime Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms