Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FISKARS

Scissors, Carpet and Heavy Fabric, Knuckle Guard, Ambidextrous, TiN Coated Steel, Length of Cut: 3"

  • Item # 39DT64
  • Mfr. Model # 12-71787097J
  • Catalog Page # N/A
  • UNSPSC # 44121618
Scissors, Carpet and Heavy Fabric, Knuckle Guard, Ambidextrous, TiN Coated Steel, Length of Cut: 3" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $30.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Primary Application Carpet and Heavy Fabric
  • Item Scissors
  • Left/Right Hand Ambidextrous
  • Handle Style Knuckle Guard
  • Overall Length 8"
  • Length of Cut 3"
  • Blade Material TiN Coated Steel
  • Tip Shape Sharp
  • Cutting Edge Knife
  • Adjustable No
  • Handle Design Curved and Enlarged Bow
  • Handle Material Plastic
  • Handle Color Orange/Gray
  • Features Soft Grip
  • Application Ideal for Paper, Cardboard, Light Line, Fabric and Other Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.