Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FISKARS

48 gal. Rain Barrel, Khaki Resin, Height 34-3/4"

  • Item# 5UVA5
  • Mfr. Model# 5996
  • Catalog Page# 1281
  • UNSPSC# 24112102
48 gal. Rain Barrel, Khaki Resin, Height 34-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rain Barrel
  • Capacity 48 gal.
  • Color Khaki
  • Material Resin
  • Height 34-3/4"
  • Length 20"
  • Width 28-1/2"
  • Includes Diverter Kit, Connector Hose
  • Features Snap Top, and Threaded Spigot
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms