Skip Content

C3
FISKARS

Compact Clearing Hook, 6" Carbon Steel, Overall Length 13", Orange Fiber Composite

  • Item # 45HE08
  • My Part #
  • Mfr. Model # 385061
  • Catalog Page # 1007
  • UNSPSC # 27112007
Compact Clearing Hook, 6" Carbon Steel, Overall Length 13", Orange Fiber Composite close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use for grass and soft fibrous plants, light brush, perennials, and small roots. Body can be used for small green branches, light grass, and succulents. The hook/tip is for dividing plants, clump cutting (pulling motion), and digging small roots and weeds. Serration for precision cutting of grass.

View More

Technical Specs

  • Item Compact Clearing Hook
  • Blade Length 6"
  • Blade Material Carbon Steel
  • Handle Material Fiber Composite
  • Handle Color Orange
  • Overall Length 13"
  • Features For Clearing Soft Fibrous Plants
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.