ST
FISKARS

Axe,Splitting,Forged Steel,36 in.

  • Item # 35ZD84
  • My Part #
  • Mfr. Model # 375841-1001
  • Catalog Page # N/A
  • UNSPSC # 27112005
Axe,Splitting,Forged Steel,36 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.9 lbs.
Country of Origin Finland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Splitting axe is designed for efficient log splitting, with a power-to-balance ratio to maximize the number of one-strike splits.

View More

Technical Specs

  • Item Axe
  • Type Splitting
  • Cutting Edge 3-1/4"
  • Head Material Forged Steel
  • Head Weight 5 lb.
  • Overall Length 36"
  • Handle Straight
  • Handle Material Fiberglass/Nylon
  • Handle Length 36"
  • Face Sharpened
  • Features Unbreakable Handle, Three Times Deeper Cuts, Low Friction Coating, Ultra Sharp Edge
  • Includes Protective Sheath
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.